Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Anvils
Heavy Duty Telescopic Anvil 26inch
By Spear & Jackson
Order Code:
ZT2441150S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/anvils/heavy-duty-telescopic-anvil-26inch/p/ZT2441150S
Add to quotation
View all Anvils
Description
Spear & Jackson Heavy Duty Telescopic Anvil 26inch
Specifications
Specifications for Heavy Duty Telescopic Anvil 26inch
Length
26in
Type
Pruning
Form
Loppers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome