0
1
2

M18 One-Key Fuel 1" Impact Wrench D-Handle Long Anvil Kit

Order Code: ZT2584532S

£1,099.99 Inc VAT (20%)


Description

The M18 FUEL™ ONE-KEY™ 1" High Torque D-Handle Impact Wrench with friction ring and extended anvil delivers unmatched performance, offering 2576 Nm of fastening torque to replace AC, petrol, or pneumatic solutions. With advanced features like 4-mode DRIVE CONTROL and integrated speed sensors, it ensures versatility, consistency, and accuracy. The ONE-KEY™ system provides tracking, customization, and security, while the Tri-LEDs improve workspace visibility.

Features and Benefits
• 2711 Nm Max Torque
• Loosens bolts up to M42
• 4-Mode DRIVE CONTROL
• ONE-KEY™ Tracking & Security
• HIGH OUTPUT™ System
• Compatible with all M18™ batteries

See full description
Specifications for M18 One-Key Fuel 1" Impact Wrench D-Handle Long Anvil Kit
  • MFR Part No.
    4933471757
  • Product Type
    Electric Tools
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome