P941 X-Series Anvil Pruner

Order Code: ZT3613432S

£32.99 Inc VAT (20%)
£36.9910.5% off


Description

P941 X-series™ Anvil Pruner
Fiskars P941 X-series™ Anvil Pruner features PowerGear™ technology maximises leverage where you need it most, giving you 3x more cutting power through tough, thick stems and branches. An anvil-style, steel blade makes it ideal for clean cuts through dead growth. Its fully hardened, precision-ground blade stays sharp longer, while a low-friction blade coating resists rust and allows for smoother, easier cuts.

A thoughtfully designed, lightweight, durable, FiberComp™ handle fits the natural shape of your hand, reducing fatigue, while SoftGrip™ details on the top handle offer a secure, comfortable grip. A sliding lock protects the blade during transport and storage, and is conveniently placed for quick and easy activation.

Specification:

Cutting Capacity: 24mm.

Technical Specs
Cutting Capacity: 24mm

See full description
Specifications for P941 X-Series Anvil Pruner
  • Type
    Anvil
  • Cutting Capacity
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome