0
1
2
3
4
5

25486 T-Mech Arbor Press

Order Code: ZT3960525S

£84.99 Inc VAT (20%)


Description

The T-Mech Arbor Press is a ratchet leverage machine which helps with tasks such as installing and removing, staking, punching and flattening any bearings. This mighty device comes equipped with a whopping 1000kg of pressing power to help quickly complete any project. For an easy and convenient assembly, simply fit our arbor using the mounting holes provided and begin your work!

This Arbor Press is a sturdy, able and reliable machine. With a cast steel frame, you can rest assured that you will experience the perfect press every time. Need something fixed? No problem! With our fantastic Arbor Press, it is also possible to do small repair and assembly jobs. So, what are you waiting for? Make space for this incredible device in your workshop and experience the almighty punching power of the T-Mech Arbor Press.

To help you get started, we have included 2 FREE punch tips for use with our Arbor Press.

Product Features:


* Hand-operated arbor press designed to install and remove bearings.
* Sturdy and resistant cast steel frame.
* Experience the perfect press every time!
* For removing, staking, punching and flattening bearings.
* Able to perform small repair and assembly jobs.
* A mighty pressing power of 1000kg.
* Stable and reliable machine.
* Comes with 2 FREE Punch Tips. Specifications:


* Frame Material: Cast Steel
* Press Capacity: 1000KG
* Ram Dimensions: 25 x 25 x 243 mm
* Throat Depth: 140 mm
* Base Plate Dimensions: 90 mm
* Weight: 19.5 kg Press Dimensions:


* Height: 29.8 cm/289 mm/11.73"
* Width: 24.8 cm/248 mm/9.76"
* Depth: 11.4 cm/114 mm/4.48" Tip 1 - Tipped Dimensions:


* Length cm/25 mm/0.98"
* Width: 1.2 cm/12 mm/0.47"
* Depth: 1 cm/10 mm/0.39" Tip 2 - Domed Dimensions:


* Length: 2.5 cm/25 mm/0.98"
* Width: 1.2 cm/12 mm/0.47"
* Depth: 1 cm/10 mm/0.39" Contents:


* 1 x Arbor Press
* 2 x Punch Tips
* 1 x Instruction Manual

See full description
Specifications for 25486 T-Mech Arbor Press
  • Product Type
    Arbor Press
  • Throat Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome