ARPF-12S12WL Alpha Radius Long Solid Carbide

Order Code: ZT1150046X

£219.99 Inc VAT (20%)


Description

Used to finish contours and cavities in moulds and dies. It can significantly reduce polishing time of the final form. Hardened tool steels up to 55HRC can be machined with this cutter. For 2D finishing. Note: Set up tolerance on insert /- 0.020mm. Corner radius on insert R /- 0.015mm

Specifications for ARPF-12S12WL Alpha Radius Long Solid Carbide
  • ISO Designation
    ARPF-12S12WL
  • Shank Diameter
    12mm
  • Neck Length
    85mm
  • Insert Holding Type
    Screw-on
  • Milling Application
    High-feed Milling
    High-precision Finishing
  • Head Diameter
    12mm
  • Toolholder Style
    ARPF
  • Insert Size
    120
  • Overall Length
    150mm
  • Depth of Cut
    4mm
  • Series
    Alpha Radius
  • Head Type
    Not Modular
  • Insert Style
    ZCFW
  • Maximum Cutting Diameter
    12mm
  • Number of Inserts
    1
  • Connection Type
    Plain Round Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome