Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Die & Mould Indexable
ARPF Alpha Radius High Precision Cutters
ARPF-32S32 Alpha Radius Short
By Hitachi Cutting Tools
Order Code:
ZT1150043X
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/arpf-alpha-radius-high-precision-cutters/arpf-32s32-alpha-radius-short/p/ZT1150043X
Add to quotation
View all ARPF Alpha Radius High Precision Cutters
Description
Long Series
Tags:
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for ARPF-32S32 Alpha Radius Short
Overall Length
160mm
Insert Style
ZCFW
Toolholder Style
ARPF
Head Diameter
32mm
Series
Alpha Radius
Number of Inserts
1
ISO Designation
ARPF-32S32
Shank Diameter
32mm
Milling Application
High-precision Finishing
High-feed Milling
Insert Size
320
Neck Length
80mm
Connection Type
Plain Round Shank
Maximum Cutting Diameter
32mm
Head Type
Not Modular
Depth of Cut
10mm
Insert Holding Type
Screw-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome