Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Asphalt Tools
Asphalt Cutter 125 X 560MM - 1-1/4" Hex
By Sealey
Order Code:
ZT1228103P
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/asphalt-tools/asphalt-cutter-125-x-560mm-1-quarter-inch-hex/p/ZT1228103P
Add to quotation
View all Asphalt Tools
Description
Description unavailable
Specifications
Specifications for Asphalt Cutter 125 X 560MM - 1-1/4" Hex
MFR Part No.
Q1AC
Width
125mm
Length
560mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome