Barm Asphalt Rake All Metal 16T

Order Code: ZT2622032S

£17.99 Inc VAT (20%)
£19.9910% off
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 +£16.558%


Description

The tines on this rake are designed to allow the easy movement of asphalt into its required position. With 16 flat tooth metal teeth and either an ash wood or metal shaft depending on your selection.

Features and Benefits
• Metal tines and shaft material offer durability and resilience
• Heavyweight design offers stability and makes it easy to handle
• Available with either an ash or metal shaft depending on your requirements
• Possesses 16 flat tooth metal teeth for easy movement
• Metal tines are durable and effectively distribute asphalt

Typical Applications
• Domestic
• Gardening
• Construction

See full description
Specifications for Barm Asphalt Rake All Metal 16T
  • Type
    Rake
  • MFR Part No.
    BARM
  • Weight
    2.73kg
  • Compatible Materials
    Asphalt
  • Head Width
    380mm
  • Overall Length
    1200mm
  • Handle Material
    Steel
  • Tine Length
    90mm
  • Tine Material
    Metal
  • Handle Length
    1325mm
  • Head Length
    535mm
  • Number of Tines
    16
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome