BARW Asphalt Rake Wooden Handle

Order Code: ZT1010274X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 - 19£21.5910%
20 +£20.3915%


Description

BARW
16 flat tooth metal teeth. The tines on this rake are designed to allow the easy movement of asphalt into it's required position. Ash shaft (FSC sourced).
Handle length: 48" (1200mm).

Specifications for BARW Asphalt Rake Wooden Handle
  • Head Width
    380mm
  • Overall Length
    1200mm
  • Number of Tines
    16
  • MFR Part No.
    BARW
  • Tine Length
    90mm
  • Tine Material
    Steel
  • Handle Material
    Wood
  • Compatible Materials
    Asphalt
  • Type
    Rake
  • Weight
    2.72kg
  • Head Length
    535mm
  • Handle Length
    1219mm
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Ash