DT612AB Supra 300 x 20mm Asphalt & Concrete Petrol Saw Diamond Cutting Blade

Order Code: ZT1199186X

£129.99 Inc VAT (20%)


Description

Asphalt & Concrete DT 612 AB Supra Petrol Saw Diamond Cutting Disc.

• Suitable for asphalt and concrete - Specially engineered for use in both materials - Also suitable for use on electrical joint cutters.

• High cutting speeds and excellent service life.

• Design - Laser Welded / Segmentation - Wide Gullet.

• 10mm diamond segment height for extended blade life.

See full description
Specifications for DT612AB Supra 300 x 20mm Asphalt & Concrete Petrol Saw Diamond Cutting Blade
  • Bore Diameter
    20mm
  • Number of Segments
    18
  • Cutting Edge Type
    Segmented Rim
  • Blade Diameter
    300mm
  • Usage Type
    Used Wet or Dry
  • Kerf
    2.8mm
  • Standards Met
    Manufactured According to EN13236
    Complies to oSa Regulations
  • Maximum RPM
    6,400rpm
  • Height of segments
    10mm
  • MFR Part No.
    332344
  • Application
    Concrete
    Asphalt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome