0
1

Post Rammer 150mm/6" Diameter 14.5kg

Order Code: ZT1010378X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%


Description

S65424
All-steel post rammer is the ideal tool for driving posts into the ground. Safer and more accurate than using a sledge or club hammer.

Length: 710mm (28”).
Maximum post capacity: 150mm (6”) diameter.
Weight: 14.5kg (32lb).

See full description
Specifications for Post Rammer 150mm/6" Diameter 14.5kg
  • Blade/Head Material
    Steel
  • Handle Material
    Steel
  • Head Weight
    14.5kg
  • Overall Length
    710mm
  • Action Type
    Ramming
  • Compatible Materials
    Fence Post
  • Head Width
    150mm
  • MFR Part No.
    5226569E
  • Head Length
    710mm
  • For Use With
    Fence Posts
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome