Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Asphalt Tools
Square Rammer Tubular Handle 10lb
By Spear & Jackson
Order Code:
ZT2519351S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 +
£34.19
5%
1
Add to basket
Get it in
11-16
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/asphalt-tools/square-rammer-tubular-handle-10lb/p/ZT2519351S
Add to quotation
View all Asphalt Tools
Description
A forged carbon steel square with welded socket for tamping down fresh tarmac or asphalt
Tags:
#BulkDiscount
Specifications
Specifications for Square Rammer Tubular Handle 10lb
Action Type
Compacting
Handle Material
Steel
MFR Part No.
5005AX
Blade/Head Material
Forged Carbon Steel
Overall Length
1345mm
Head Length
127mm
For Use With
Asphalt
Tarmac
Head Width
127mm
Blade Finish/Coating
No Coating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome