10.0mm x 235mm Wood Auger Drill

Order Code: ZT5515509S

£9.29 Inc VAT (20%)


Description

The Alpen 10.0mm x 235mm Wood Auger Drill is ideal for drilling in square timbers and wood jambs. Its design includes highly accurate centring and sharp cutting edges for professional results. Brand: Alpen Diameter: 10.0mm Length: 160mm Overall Length: 235mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

Specifications for 10.0mm x 235mm Wood Auger Drill
  • Size
    10.0mm x 235mm
  • Overall Length
    235mm
  • Length
    160mm
  • Product Type
    Wood Auger Drill
  • Diameter
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome