Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
10-Piece Screwdriver Bit Set
By Kennedy
1 Review
Order Code:
ZT1012834X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.88
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/10-piece-screwdriver-bit-set/p/ZT1012834X
Add to quotation
Schedule an order and save 5%
View all Auger, Forstner & Flat Bits
Description
Contents: Flat: 3, 4, 5, 6 & 8mm. Crosspoint: No. 0, 1, 2 & 3.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 10-Piece Screwdriver Bit Set
Shank Shape
Hex
Bit Type
Slotted
Crosspoint
Number of Pieces
10
Bit Material
Chrome Molybdenum Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome