0
1

10mm x 1000mm Wood Auger Drill

Order Code: ZT5517690S

£99.99 Inc VAT (20%)


Description

Alpen 10.0mm x 1000mm Japanese Wood Auger Drill The Alpen 10.0mm x 1000mm Japanese Wood Auger Drill is designed for deep drilling applications. Made from premium Japanese steel, it offers precision and efficiency, perfect for creating accurate holes in hard woods. Brand: Alpen Material: Japanese steel Diameter: 10.0mm Working Length: 980mm Overall Length: 1000mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

See full description
Specifications for 10mm x 1000mm Wood Auger Drill
  • Overall Length
    1000mm
  • Diameter
    10.0mm
  • Product Type
    Wood Auger Drill
  • Size
    10mm x 1000mm
  • Working Length
    980mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome