10mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517619S

£10.99 Inc VAT (20%)


Description

The Alpen 10.0mm x 200mm Japanese Wood Auger Drill provides an extended reach for deep drilling. With its Japanese steel construction, it delivers accurate and clean cuts in hard woods, ideal for professional and DIY use. Brand: Alpen Material: Japanese steel Diameter: 10.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 10mm x 200mm Japanese Wood Auger Drill
  • Diameter
    10.0mm
  • Working Length
    180mm
  • Overall Length
    200mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome