10mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517590S

£15.59 Inc VAT (20%)


Description

The Alpen 10.0mm x 280mm Japanese Wood Auger Drill offers even more reach for deep drilling tasks. Engineered from Japanese steel, it ensures precise, clean drilling in hard woods for superior results. Brand: Alpen Material: Japanese steel Diameter: 10.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 10mm x 280mm Japanese Wood Auger Drill
  • Size
    10mm x 280mm
  • Product Type
    Wood Auger Drill
  • Working Length
    260mm
  • Overall Length
    280mm
  • Diameter
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome