10mm x 480mm Wood Auger Drill

Order Code: ZT5517682S

£27.99 Inc VAT (20%)


Description

The Alpen 10.0mm x 480mm Japanese Wood Auger Drill is ideal for very deep drilling applications. Constructed from high-quality Japanese steel, it provides reliable performance and clean cuts in hard woods. Brand: Alpen Material: Japanese steel Diameter: 10.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 10mm x 480mm Wood Auger Drill
  • Diameter
    10.0mm
  • Overall Length
    480mm
  • Product Type
    Wood Auger Drill
  • Working Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome