10mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517655S

£9.29 Inc VAT (20%)


Description

The Alpen 10.0mm x 95mm Japanese Wood Auger Drill delivers precision drilling in a compact size. Featuring Japanese steel, this auger drill ensures rapid, accurate holes in hard woods, making it essential for any woodworking task. Brand: Alpen Material: Japanese steel Diameter: 10.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 10mm x 95mm Japanese Wood Auger Drill
  • Product Type
    Auger Drill
  • Diameter
    10.0mm
  • Overall Length
    95mm
  • Working Length
    75mm
  • Size
    10mm x 95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome