10mm x 95mm Wood Auger Drill

Order Code: ZT5518233S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

The Alpen 10mm x 95mm Wood Auger Drill is designed for medium-sized holes with enhanced cutting power. Ideal for a variety of wood drilling tasks, it features a sharp, durable cutting edge for efficient performance. Brand: Alpen Size: 10mm x 95mm High-quality construction for longevity Sharp cutting edge ensures clean and precise drilling Suitable for medium-sized drilling tasks in wood

Specifications for 10mm x 95mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Size
    10mm x 95mm
  • Length
    95mm
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome