115 x 1.0 x 22.2 A60BF Pro - Steel/Inox - Flat Cut - 10PS in Tin

Order Code: ZT2817109S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Fibre Board Blade – PCD-FB-A | DURO PLUS. A fast cutting, multi-purpose blade with polycrystalline diamond teeth.(Polycrystalline is an extremely hard material – harder than tungsten and carbide) PCD blades will out-perform a TCT blade by up to 50 times life wise.Effortless cutting through a wide range of materials.USE ME FOR…Cement fibre board products (Marley Eternit and Hardiebacker) / Other types of dense composite panels (such as Trespa) / Laminated and melamine surfaces / GRP / Softwoods / Hardwoods / MDF / Plywood and chipboard

See full description
Specifications for 115 x 1.0 x 22.2 A60BF Pro - Steel/Inox - Flat Cut - 10PS in Tin
  • Type
    Flat Cut
  • Diameter
    115mm
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome