12.0mm x 235mm Wood Auger Drill

Order Code: ZT5515681S

£9.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 235mm Wood Auger Drill provides precision drilling for square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for effective and clean drilling. Brand: Alpen Diameter: 12.0mm Length: 160mm Overall Length: 235mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 12.0mm x 235mm Wood Auger Drill
  • Size
    12.0mm x 235mm
  • Product Type
    Wood Auger Drill
  • Length
    160mm
  • Diameter
    12.0mm
  • Overall Length
    235mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome