12mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517659S

£10.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 200mm Japanese Wood Auger Drill provides an extended reach for deeper drilling. With Japanese steel construction, it offers accuracy and efficiency for hard wood tasks. Brand: Alpen Material: Japanese steel Diameter: 12.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 12mm x 200mm Japanese Wood Auger Drill
  • Size
    12mm x 200mm
  • Working Length
    180mm
  • Product Type
    Wood Auger Drill
  • Overall Length
    200mm
  • Diameter
    12.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome