12mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517585S

£15.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 280mm Japanese Wood Auger Drill is designed for deeper drilling needs. Made from high-quality Japanese steel, it ensures clean, precise drilling in hard woods for professional results. Brand: Alpen Material: Japanese steel Diameter: 12.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 12mm x 280mm Japanese Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Diameter
    12.0mm
  • Size
    12mm x 280mm
  • Overall Length
    280mm
  • Working Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome