12mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517676S

£9.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 95mm Japanese Wood Auger Drill delivers rapid and accurate drilling in a compact form. Crafted from Japanese steel, it ensures precision and efficiency for hard wood applications. Brand: Alpen Material: Japanese steel Diameter: 12.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 12mm x 95mm Japanese Wood Auger Drill
  • Overall Length
    95mm
  • Diameter
    12.0mm
  • Product Type
    Wood Auger Drill
  • Working Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome