0
1

13mm x 1000mm Japanese Auger Bit

Order Code: ZT5517563S

£109.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 1000mm Japanese Wood Auger Drill is ideal for deep drilling tasks. Made from premium Japanese steel, it ensures precision and clean results in hard woods. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 980mm Overall Length: 1000mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 1000mm Japanese Auger Bit
  • Product Type
    Auger Bit
  • Diameter
    13.0mm
  • Working Length
    980mm
  • Overall Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome