13mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517664S

£10.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 200mm Japanese Wood Auger Drill provides accurate drilling with an extended reach. Crafted from Japanese steel, it offers reliable performance for hard wood applications. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 200mm Japanese Wood Auger Drill
  • Working Length
    180mm
  • Overall Length
    200mm
  • Diameter
    13.0mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome