13mm x 205mm SDS Wood Auger Drill

Order Code: ZT5518198S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.006%
20 +£2.8112%


Description

The Alpen 13mm x 205mm SDS Wood Auger Drill is built for heavy-duty applications with an SDS shank for optimal performance. It provides a robust design for large, deep holes and features a sharp cutting edge for effective drilling. Brand: Alpen Size: 13mm x 205mm SDS shank for enhanced performance High-quality construction for durability Sharp cutting edge for clean and efficient drilling

Specifications for 13mm x 205mm SDS Wood Auger Drill
  • Shank Type
    SDS
  • Product Type
    Wood Auger Drill
  • Length
    205mm
  • Size
    13mm x 205mm
  • Diameter
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome