13mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517569S

£15.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 280mm Japanese Wood Auger Drill is designed for deeper drilling needs. With its Japanese steel construction, it delivers clean, precise cuts in hard woods. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 280mm Japanese Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Size
    13mm x 280mm
  • Working Length
    260mm
  • Diameter
    13.0mm
  • Overall Length
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome