13mm x 480mm Wood Auger Drill

Order Code: ZT5517808S

£29.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 480mm Japanese Wood Auger Drill is perfect for very deep drilling tasks. Constructed from high-quality Japanese steel, it provides precision and efficiency for hard wood drilling. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 480mm Wood Auger Drill
  • Overall Length
    480mm
  • Product Type
    Wood Auger Drill
  • Working Length
    460mm
  • Diameter
    13.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome