13mm x 650mm Wood Auger Drill

Order Code: ZT5517793S

£36.39 Inc VAT (20%)


Description

The Alpen 13.0mm x 650mm Japanese Wood Auger Drill offers extended reach for deep hole drilling. Made from premium Japanese steel, it ensures accurate and clean drilling in hard woods. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 630mm Overall Length: 650mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 650mm Wood Auger Drill
  • Overall Length
    650mm
  • Working Length
    630mm
  • Diameter
    13.0mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome