13mm x 95mm Wood Auger Drill

Order Code: ZT5517605S

£9.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 95mm Japanese Wood Auger Drill offers precision drilling in a compact size. With Japanese steel craftsmanship, it ensures accuracy and efficiency for drilling hard woods. Brand: Alpen Material: Japanese steel Diameter: 13.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 13mm x 95mm Wood Auger Drill
  • Overall Length
    95mm
  • Diameter
    13.0mm
  • Product Type
    Wood Auger Drill
  • Working Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome