14.0mm x 235mm Wood Auger Drill

Order Code: ZT5515720S

£10.99 Inc VAT (20%)


Description

The Alpen 14.0mm x 235mm Wood Auger Drill is designed for high precision in drilling square timbers and wood jambs. With its highly accurate centring and sharp cutting edges, it delivers excellent performance. Brand: Alpen Diameter: 14.0mm Length: 160mm Overall Length: 235mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 14.0mm x 235mm Wood Auger Drill
  • Overall Length
    235mm
  • Product Type
    Auger Drill
  • Length
    160mm
  • Size
    14.0mm x 235mm
  • Diameter
    14.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome