16.0mm x 460mm Wood Auger Drill

Order Code: ZT5515899S

£22.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 460mm Wood Auger Drill is ideal for drilling larger holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for effective drilling. Brand: Alpen Diameter: 16.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 16.0mm x 460mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Size
    16.0mm x 460mm
  • Overall Length
    460mm
  • Diameter
    16.0mm
  • Working Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome