0
1

16mm x 1000mm Japanese Auger Bit

Order Code: ZT5517754S

£139.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 1000mm Japanese Wood Auger Drill is ideal for very deep drilling. With its Japanese steel construction, it offers reliable performance and clean cuts in hard woods. Brand: Alpen Material: Japanese steel Diameter: 16.0mm Working Length: 980mm Overall Length: 1000mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 16mm x 1000mm Japanese Auger Bit
  • Diameter
    16.0mm
  • Product Type
    Auger Bit
  • Overall Length
    1000mm
  • Working Length
    980mm
  • Size
    16mm x 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome