16mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517781S

£19.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 280mm Japanese Wood Auger Drill is perfect for drilling deeper holes. With Japanese steel craftsmanship, it offers accurate and clean drilling in hard woods. Brand: Alpen Material: Japanese steel Diameter: 16.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 16mm x 280mm Japanese Wood Auger Drill
  • Overall Length
    280mm
  • Working Length
    260mm
  • Diameter
    16.0mm
  • Product Type
    Wood Auger Drill
  • Size
    16mm x 280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome