16mm x 480mm Japanese Wood Auger Drill

Order Code: ZT5517716S

£33.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 480mm Japanese Wood Auger Drill is designed for the most demanding drilling applications. Made from high-quality Japanese steel, it provides precision and efficiency for deep hole drilling in hard woods. Brand: Alpen Material: Japanese steel Diameter: 16.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 16mm x 480mm Japanese Wood Auger Drill
  • Working Length
    460mm
  • Diameter
    16.0mm
  • Overall Length
    480mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome