16mm x 650mm Wood Auger Drill

Order Code: ZT5517720S

£45.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 650mm Japanese Wood Auger Drill offers an extended reach for deep drilling tasks. With its Japanese steel construction, it ensures clean and precise holes in hard woods. Brand: Alpen Material: Japanese steel Diameter: 16.0mm Working Length: 630mm Overall Length: 650mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 16mm x 650mm Wood Auger Drill
  • Overall Length
    650mm
  • Product Type
    Wood Auger Drill
  • Working Length
    630mm
  • Diameter
    16.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome