16mm x 95mm Wood Auger Drill

Order Code: ZT5517803S

£10.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 95mm Japanese Wood Auger Drill delivers precision drilling in a compact form. Made from high-quality Japanese steel, it ensures rapid and accurate results in hard woods. Brand: Alpen Material: Japanese steel Diameter: 16.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 16mm x 95mm Wood Auger Drill
  • Overall Length
    95mm
  • Diameter
    16.0mm
  • Working Length
    75mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome