16mm x 95mm Wood Auger Drill

Order Code: ZT5518461S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

The Alpen 16mm x 95mm Wood Auger Drill is designed for larger holes, combining robust construction with a sharp cutting edge for reliable performance. Ideal for various wood drilling tasks, it ensures precise and clean results. Brand: Alpen Size: 16mm x 95mm High-quality construction for long-lasting use Sharp cutting edge for efficient drilling Suitable for larger wood drilling tasks

Specifications for 16mm x 95mm Wood Auger Drill
  • Diameter
    16mm
  • Product Type
    Wood Auger Drill
  • Length
    95mm
  • Size
    16mm x 95mm
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome