Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
18.00mm x 400mm TP Flat Bit
By Alpen
Order Code:
ZT5516901S
£6.49
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/18-00mm-x-400mm-tp-flat-bit/p/ZT5516901S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
18.00mm x 400mm TP FLAT BIT
Tags:
#NewProduct
Specifications
Specifications for 18.00mm x 400mm TP Flat Bit
Size
18.00mm x 400mm
Diameter
18.0mm
Length
400mm
Product Type
TP Flat Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome