18mm x 200mm Japanese Wood Auger Drill

Order Code: ZT5517703S

£16.99 Inc VAT (20%)


Description

The Alpen 18.0mm x 200mm Japanese Wood Auger Drill provides an extended reach for deep drilling tasks. Engineered from Japanese steel, it delivers accuracy and efficiency in hard wood applications. Brand: Alpen Material: Japanese steel Diameter: 18.0mm Working Length: 180mm Overall Length: 200mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 18mm x 200mm Japanese Wood Auger Drill
  • Diameter
    18.0mm
  • Working Length
    180mm
  • Size
    18mm x 200mm
  • Product Type
    Wood Auger Drill
  • Overall Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome