18mm x 280mm Japanese Wood Auger Drill

Order Code: ZT5517773S

£23.99 Inc VAT (20%)


Description

The Alpen 18.0mm x 280mm Japanese Wood Auger Drill is designed for drilling deeper holes. With its Japanese steel construction, it offers precise, clean drilling in hard woods. Brand: Alpen Material: Japanese steel Diameter: 18.0mm Working Length: 260mm Overall Length: 280mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 18mm x 280mm Japanese Wood Auger Drill
  • Overall Length
    280mm
  • Size
    18mm x 280mm
  • Product Type
    Wood Auger Drill
  • Working Length
    260mm
  • Diameter
    18.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome