18mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517705S

£13.99 Inc VAT (20%)


Description

The Alpen 18.0mm x 95mm Japanese Wood Auger Drill delivers precise drilling in a compact size. Made from high-quality Japanese steel, it ensures rapid, accurate results in hard woods. Brand: Alpen Material: Japanese steel Diameter: 18.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 18mm x 95mm Japanese Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Working Length
    75mm
  • Diameter
    18.0mm
  • Size
    18mm x 95mm
  • Overall Length
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome