20.0mm x 460mm Wood Auger Drill

Order Code: ZT5515832S

£29.99 Inc VAT (20%)


Description

The Alpen 20.0mm x 460mm Wood Auger Drill is designed for larger drilling tasks in square timbers and wood jambs. It includes highly accurate centring and sharp cutting edges for optimal performance. Brand: Alpen Diameter: 20.0mm Working Length: 380mm Overall Length: 460mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 20.0mm x 460mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Size
    20.0mm x 460mm
  • Working Length
    380mm
  • Diameter
    20.0mm
  • Overall Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome