22mm x 480mm Wood Auger Drill

Order Code: ZT5517802S

£47.99 Inc VAT (20%)


Description

The Alpen 22.0mm x 480mm Japanese Wood Auger Drill is designed for very deep drilling tasks. Crafted from Japanese steel, it provides precision and efficiency for drilling in hard woods. Brand: Alpen Material: Japanese steel Diameter: 22.0mm Working Length: 460mm Overall Length: 480mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 22mm x 480mm Wood Auger Drill
  • Diameter
    22.0mm
  • Working Length
    460mm
  • Overall Length
    480mm
  • Product Type
    Wood Auger Drill
  • Size
    22mm x 480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome