24.0mm x 600mm Wood Auger Drill

Order Code: ZT5516388S

£37.49 Inc VAT (20%)


Description

The Alpen 24.0mm x 600mm Wood Auger Drill offers precision for drilling large holes in square timbers and wood jambs. It features highly accurate centring and sharp cutting edges for optimal drilling performance. Brand: Alpen Diameter: 24.0mm Working Length: 530mm Overall Length: 600mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

See full description
Specifications for 24.0mm x 600mm Wood Auger Drill
  • Size
    24.0mm x 600mm
  • Product Type
    Wood Auger Drill
  • Working Length
    530mm
  • Overall Length
    600mm
  • Diameter
    24.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome