Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
25.00mm x 400mm TP Flat Bit
By Alpen
Order Code:
ZT5517205S
£9.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/25-00mm-x-400mm-tp-flat-bit/p/ZT5517205S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
25.00mm x 400mm TP FLAT BIT
Tags:
#NewProduct
Specifications
Specifications for 25.00mm x 400mm TP Flat Bit
Diameter
25.0mm
Size
25.00mm x 400mm
Product Type
TP Flat Bit
Length
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome