25mm x 95mm Japanese Wood Auger Drill

Order Code: ZT5517825S

£20.49 Inc VAT (20%)


Description

The Alpen 25.0mm x 95mm Japanese Wood Auger Drill offers compact, precise drilling in hard woods. Made from high-quality Japanese steel, it ensures clean and rapid results. Brand: Alpen Material: Japanese steel Diameter: 25.0mm Working Length: 75mm Overall Length: 95mm Features: Sharp cutting edges, precision engineering, ideal for hard woods

Specifications for 25mm x 95mm Japanese Wood Auger Drill
  • Overall Length
    95mm
  • Size
    25mm x 95mm
  • Working Length
    75mm
  • Diameter
    25.0mm
  • Product Type
    Wood Auger Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome