26.0mm x 235mm Wood Auger Drill

Order Code: ZT5515630S

£17.99 Inc VAT (20%)


Description

The Alpen 26.0mm x 235mm Wood Auger Drill offers precise drilling capabilities with highly accurate centring and sharp cutting edges, ideal for square timbers and wood jambs. Brand: Alpen Diameter: 26.0mm Length: 160mm Overall Length: 235mm Application: For drilling in square timbers and wood jambs Highly accurate centring for precise results Sharp cutting edges ensure clean and efficient drilling

Specifications for 26.0mm x 235mm Wood Auger Drill
  • Product Type
    Wood Auger Drill
  • Length
    160mm
  • Overall Length
    235mm
  • Size
    26.0mm x 235mm
  • Diameter
    26.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome